Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Corner Radius - Long Flute

  • Mfr # 949850-C3

  • Zoro # G600448643


product price: $49.69
/ea

Key Features

Corner Radius
0.0050"
Number of Flutes
4
Single End/Double End
Single Ended
Finish
C3
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949850-C3
Zoro #
G600448643
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0500"
Overall Length
2.5000" (2-1/2)
Length of Cut
0.4000"

Details

Number of Flutes
4
Single End/Double End
Single Ended
Finish
C3
LOC Multiple
(8x)
Coolant Through
N
SAE or Metric
SAE
Center Cutting
N
Chip-Breaker
N
Weldon Flat
N

Description

0.0500" Cutter DIA x 0.0050" Radius x 0.4000" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.