
Miniature End Mill - Square - Deburring End Mill, 0.0310" (1/32)
Mfr # 60731
Zoro # G7070378
product price: $32.75
/eaKey Features
Length of Cut
0.0930" (3/32)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0310" (1/32)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60731
Zoro #
G7070378
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0930" (3/32)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0310" (1/32)
Milling Dia.
1/32"
Details
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Left Hand Teeth
3
Right Hand Teeth
6
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.0310" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut Carbide Deburring Square End Mill, 6 RH Teeth, 3 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.