Zoro Homepage

Miniature End Mill - Square - Deburring End Mill, 0.0470" (3/64)

  • Mfr # 60747-C3

  • Zoro # G7231554


product price: $38.75
/ea

Key Features

Length of Cut
0.1410"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0470" (3/64)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60747-C3
Zoro #
G7231554
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1410"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0470" (3/64)
Milling Dia.
3/64"

Details

Finish
C3
Finish - Machining
AlTiN
Material - Machining
Carbide
SAE or Metric
SAE
Left Hand Teeth
4
Right Hand Teeth
8
LOC Multiple
(3x)

Description

0.0470" (3/64) Cutter DIA x 0.1410" Length of Cut Carbide Deburring Square End Mill, 8 RH Teeth, 4 LH Teeth, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.