Zoro Homepage

Miniature End Mill - Square - Deburring End Mill, 0.1870" (3/16)

  • Mfr # 60812-C3

  • Zoro # G7216370


product price: $66.69
/ea

Key Features

Length of Cut
0.5620" (9/16)
Single End/Double End
Single Ended
Shank Dia.
0.1875" (3/16)
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60812-C3
Zoro #
G7216370
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5620" (9/16)
Shank Dia.
0.1875" (3/16)
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/16"
Cutting Dia.
0.1870" (3/16)

Details

Single End/Double End
Single Ended
Finish
C3
Coolant Through
N
Material - Machining
Carbide
Finish - Machining
AlTiN
Center Cutting
N
LOC Multiple
(3x)
Chip-Breaker
N
Right Hand Teeth
16
Left Hand Teeth
8
SAE or Metric
SAE
Weldon Flat
N

Description

0.1870" (3/16) Cutter DIA x 0.5620" (9/16) Length of Cut Carbide Deburring Square End Mill, 16 RH Teeth, 8 LH Teeth, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.