
Miniature End Mill - Square - Deburring End Mill, 0.1870" (3/16)
Mfr # 60812
Zoro # G7220485
product price: $60.35
/eaKey Features
Length of Cut
0.5620" (9/16)
Single End/Double End
Single Ended
Shank Dia.
0.1875" (3/16)
Overall Length
2.5000" (2-1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60812
Zoro #
G7220485
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5620" (9/16)
Shank Dia.
0.1875" (3/16)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1870" (3/16)
Milling Dia.
3/16"
Details
Single End/Double End
Single Ended
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Coolant Through
N
SAE or Metric
SAE
Weldon Flat
N
Right Hand Teeth
16
Center Cutting
N
Chip-Breaker
N
Left Hand Teeth
8
LOC Multiple
(3x)
Description
0.1870" (3/16) Cutter DIA x 0.5620" (9/16) Length of Cut Carbide Deburring Square End Mill, 16 RH Teeth, 8 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.