Zoro Homepage

Miniature End Mill - Square - Deburring End Mill, 0.2500" (1/4)

  • Mfr # 60816-C3

  • Zoro # G7202020


product price: $75.25
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.7500" (3/4)
Single End/Double End
Single Ended
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60816-C3
Zoro #
G7202020
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7500" (3/4)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/4"
Cutting Dia.
0.2500" (1/4)

Details

Single End/Double End
Single Ended
Finish
C3
Finish - Machining
AlTiN
Coolant Through
N
Material - Machining
Carbide
SAE or Metric
SAE
Left Hand Teeth
9
Chip-Breaker
N
Weldon Flat
N
Center Cutting
N
LOC Multiple
(3x)
Right Hand Teeth
18

Description

0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Deburring Square End Mill, 18 RH Teeth, 9 LH Teeth, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.