Shop HARVEY TOOL
See all product information
Create Account
Miniature End Mill - Square - Long Flute, 0.0150" (1/64), Number of Flutes: 4
- Mfr # 826815-C3
- Zoro # G7067270
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.1250" (1/8)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 826815-C3
- Zoro #
- G7067270
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.1250" (1/8)
- Shank Dia.
- 1/8"
- Overall Length
- 2.5000" (2-1/2)
- Milling Dia.
- 1/64"
- Cutter Dia.
- 0.0150" (1/64)
- Shank Diameter
- 0.1250" (1/8)
Details
- Number of Flutes
- 4
- Material - Machining
- Carbide
- Finish - Machining
- AlTiN
- LOC Multiple
- (8x)
- Coating
- C3
- SAE or Metric
- SAE
Description
0.0150" (1/64) Cutter DIA x 0.1250" (1/8) Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.