
Miniature End Mill - Square - Long Flute 0.0240" (.6 mm) Cutter DIA x 0.1200" Length of Cut
Mfr # 31824
Zoro # G302588517
product price:Â $48.25
/eaKey Features
Number of Flutes
3
Length of Cut
0.1200"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31824
Zoro #
G302588517
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1200"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0240" (.6 mm)
Details
Number of Flutes
3
Finish
UN
SAE or Metric
SAE
LOC Multiple
(5x)
Description
0.0240" (.6 mm) Cutter DIA x 0.1200" Length of Cut Carbide Square End Mill, 3 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.