
Miniature End Mill - Square - Long Flute, 0.0250", Length of Cut: 13/64"
Mfr # 33625
Zoro # G7034696
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.2030" (13/64)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33625
Zoro #
G7034696
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2030" (13/64)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0250"
Cutter Dia.
0.0250"
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Coating
UN
LOC Multiple
(8x)
Description
0.0250" Cutter DIA x 0.2030" (13/64) Length of Cut Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.