Zoro Homepage

Miniature End Mill - Square - Long Flute, 0.0300", Finish - Machining: Amorphous Diamond

  • Mfr # 33630-C4

  • Zoro # G7034985


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.2500" (1/4)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33630-C4
Zoro #
G7034985
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2500" (1/4)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0300"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0300"

Details

Number of Flutes
3
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
Coolant Through
N
SAE or Metric
SAE
Coating
C4
LOC Multiple
(8x)
Chip-Breaker
N
Center Cutting
N

Description

0.0300" Cutter DIA x 0.2500" (1/4) Length of Cut Carbide Square End Mill, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.