Zoro Homepage

Miniature End Mill - Square - Long Flute, 0.0300", Finish - Machining: Uncoated

  • Mfr # 951330

  • Zoro # G7053675


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.3120" (5/16)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951330
Zoro #
G7053675
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3120" (5/16)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0300"
Cutter Dia.
0.0300"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(10x)
SAE or Metric
SAE
Coating
UN

Description

0.0300" Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.