
Miniature End Mill - Square - Long Flute, 0.0350", Length of Cut: 0.3500"
Mfr # 951335-C3
Zoro # G7056186
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.3500"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951335-C3
Zoro #
G7056186
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.3500"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0350"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0350" (.9 mm)
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating
C3
SAE or Metric
SAE
LOC Multiple
(10x)
Description
0.0350" Cutter DIA x 0.3500" Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.