Zoro Homepage

Miniature End Mill - Square - Long Flute, 0.0450", Number of Flutes: 3

  • Mfr # 34945

  • Zoro # G7041127


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.5500"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34945
Zoro #
G7041127
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5500"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0450"
Cutter Dia.
0.0450"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
LOC Multiple
(12x)
SAE or Metric
SAE

Description

0.0450" Cutter DIA x 0.5500" Length of Cut Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.