
Miniature End Mill - Square - Long Flute 0.0470" (3/64) Cutter DIA x 0.1870" (3/16) Length of Cut
Mfr # 838804
Zoro # G402588509
product price:Â $73.19
/eaKey Features
Number of Flutes
4
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Finish
UN
Cutting Dia.
0.0620" (1/16)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
838804
Zoro #
G402588509
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0620" (1/16)
Neck Length
0.0930" (3/32)
Neck Dia.
0.0310" (1/32)
Cutter Width
0.0310" (1/32)
Details
Number of Flutes
4
Finish
UN
Cutting Angle
45
Type
I
Included Angle
90
SAE or Metric
SAE
Description
0.0620" (1/16) Cutter DIA x 0.0310" (1/32) Width x 0.0930" (3/32) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.