Zoro Homepage

Miniature End Mill - Square - Long Flute, 0.0620" (1/16)

  • Mfr # 894262-C3

  • Zoro # G7241850


product price: $41.25
/ea

Key Features

Number of Flutes
3
Length of Cut
0.3750" (3/8)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894262-C3
Zoro #
G7241850
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/16"
Cutter Dia.
0.0620" (1/16)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
LOC Multiple
(6x)
Coating
C3

Description

0.0620" (1/16) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.