Zoro Homepage

Miniature End Mill - Square - Long Flute, 0.0620" (1/16)

  • Mfr # 951362-C3

  • Zoro # G7185467


product price: $52.35
/ea

Key Features

Number of Flutes
3
Length of Cut
0.6250" (5/8)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951362-C3
Zoro #
G7185467
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6250" (5/8)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/16"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0620" (1/16)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
SAE or Metric
SAE
LOC Multiple
(10x)

Description

0.0620" (1/16) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.