Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Length of Cut: 3/4"
- Mfr # 34962
- Zoro # G7039849
product price:Â
$
96.55
/ea
Key Features
Number of Flutes
3
Length of Cut
0.7500" (3/4)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34962
- Zoro #
- G7039849
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- Material - Machining
- Carbide
- Finish - Machining
- Uncoated
- SAE or Metric
- SAE
- LOC Multiple
- (12x)
- Coating
- UN
Dimensions
- Length of Cut
- 0.7500" (3/4)
- Shank Dia.
- 1/8"
- Overall Length
- 2.5000" (2-1/2)
- Milling Dia.
- 1/16"
- Cutter Dia.
- 0.0620" (1/16)
- Shank Diameter
- 0.1250" (1/8)
Description
0.0620" (1/16) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square End Mill, 3 Flutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.