
Miniature End Mill - Square - Long Flute, 0.0850"
Mfr # 31885-C3
Zoro # G7218769
product price: $40.69
/eaKey Features
Number of Flutes
3
Length of Cut
0.4250"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31885-C3
Zoro #
G7218769
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.4250"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0850"
Cutter Dia.
0.0850"
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating
C3
SAE or Metric
SAE
LOC Multiple
(5x)
Description
0.0850" Cutter DIA x 0.4250" Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.