
Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 0.9500"
Mfr # 951393
Zoro # G7187244
product price: $47.19
/eaKey Features
Number of Flutes
3
Length of Cut
0.9500"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951393
Zoro #
G7187244
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.9500"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/32"
Cutter Dia.
0.0930" (3/32)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
LOC Multiple
(10x)
Coating
UN
Description
0.0930" (3/32) Cutter DIA x 0.9500" Length of Cut Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.