
Miniature End Mill - Square - Long Flute 0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Length of Cut
Mfr # 888512-C4
Zoro # G602588828
product price:Â $61.99
/eaKey Features
Number of Flutes
4
Length of Cut
0.7500" (3/4)
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Cutting Dia.
0.1875" (3/16)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
888512-C4
Zoro #
G602588828
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.7500" (3/4)
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Cutting Dia.
0.1875" (3/16)
Details
Number of Flutes
4
Finish
C4
SAE or Metric
SAE
LOC Multiple
(4x)
Description
0.1875" (3/16) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square End Mill, 4 Flutes, Amorphous Diamond Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.