Zoro Homepage

Miniature End Mill - Square - Long Flute, 0.1406" (9/64)

  • Mfr # 33709-C3

  • Zoro # G7067368


product price: $69.99
/ea

Key Features

Number of Flutes
4
Length of Cut
1.1250" (1-1/8)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33709-C3
Zoro #
G7067368
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.1250" (1-1/8)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
9/64"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1406" (9/64)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
SAE or Metric
SAE
Coating
C3
LOC Multiple
(8x)

Description

0.1406" (9/64) Cutter DIA x 1.1250" (1-1/8) Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.