Zoro Homepage

Miniature End Mill - Square - Long Flute, 0.1562" (5/32)

  • Mfr # 888510-C3

  • Zoro # G7052476


product price: $41.69
/ea

Key Features

Number of Flutes
4
Length of Cut
0.6250" (5/8)
Single End/Double End
Single End
Shank Dia.
3/16"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888510-C3
Zoro #
G7052476
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6250" (5/8)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
5/32"
Cutter Dia.
0.1562" (5/32)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Single End/Double End
Single End
Coolant Through
N
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Chip-Breaker
N
LOC Multiple
(4x)
Center Cutting
N
SAE or Metric
SAE

Description

0.1562" (5/32) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.