Miniature End Mill - Square - Long Flute 0.1720" (11/64) Cutter DIA x 0.8750" (7/8) Length of Cut

  • Mfr # 835908

  • Zoro # G102588182


product price:  $80.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.0240"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0080" (.2 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
835908
Zoro #
G102588182
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0240"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0080" (.2 mm)

Details

Number of Flutes
3
Finish
UN
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0080" (.2 mm) Cutter DIA x 0.0240" Length of Cut Carbide Ball End Mill, 3 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.