Zoro Homepage

Miniature End Mill - Square - Long Flute, 0.1875" (3/16)

  • Mfr # 898012

  • Zoro # G7177566


product price: $43.85
/ea

Key Features

Number of Flutes
4
Length of Cut
1.3120" (1-5/16)
Single End/Double End
Single End
Shank Dia.
3/16"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
898012
Zoro #
G7177566
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.3120" (1-5/16)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
3/16"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
4
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Finish - Machining
Uncoated
SAE or Metric
SAE
LOC Multiple
(7x)
Chip-Breaker
N
Center Cutting
N
Coating
UN

Description

0.1875" (3/16) Cutter DIA x 1.3120" (1-5/16) Length of Cut Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.