Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Square - Long Flute, 0.3125" (5/16)

  • Mfr # 12520-C3

  • Zoro # G7046088


product price: $71.99
/ea

Key Features

Number of Flutes
4
Length of Cut
1.6250" (1-5/8)
Shank Dia.
5/16"
Overall Length
4.0000" (4)
Milling Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12520-C3
Zoro #
G7046088
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.6250" (1-5/8)
Shank Dia.
5/16"
Overall Length
4.0000" (4)
Milling Dia.
5/16"
Cutter Dia.
0.3125" (5/16)
Shank Diameter
0.3125" (5/16)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
SAE or Metric
SAE
Coating
C3
LOC Multiple
(5x)

Description

0.3125" (5/16) Cutter DIA x 1.6250" (1-5/8) Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.