Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Square - Long Flute

  • Mfr # 894255-C3

  • Zoro # G401022684


product price: $41.29
/ea

Key Features

Number of Flutes
3
Length of Cut
0.3300"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
894255-C3
Zoro #
G401022684
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3300"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0550" (1.4 mm)

Details

Number of Flutes
3
Finish
C3
LOC Multiple
(6x)
SAE or Metric
SAE

Description

0.0550" (1.4 mm) Cutter DIA x 0.3300" Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.