Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Square - Long Flute

  • Mfr # 894312-C3

  • Zoro # G000448977


product price: $42.79
/ea

Key Features

Number of Flutes
3
Length of Cut
1.1560" (1-5/32)
Single End/Double End
Single Ended
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894312-C3
Zoro #
G000448977
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.1560" (1-5/32)
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Cutting Dia.
0.1875" (3/16)

Details

Number of Flutes
3
Single End/Double End
Single Ended
Finish
C3
Center Cutting
N
Chip-Breaker
N
LOC Multiple
(6x)
Coolant Through
N
Weldon Flat
N
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 1.1560" (1-5/32) Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.