
Miniature End Mill - Square - Router Style
Mfr # 761793-C3
Zoro # G104196040
product price: $47.49
/eaKey Features
Overall Length
2.0000" (2)
Length of Cut
0.2790"
Shank Dia.
0.2500" (1/4)
Milling Diameter
0.0930" (3/32)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
761793-C3
Zoro #
G104196040
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.2790"
Shank Dia.
0.2500" (1/4)
Milling Diameter
0.0930" (3/32)
Details
Number of Flutes
4
Finish
C3
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.0930" (3/32) Cutter DIA x 0.2790" Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.