
Miniature End Mill - Square - Router Style
Mfr # 761808-C3
Zoro # G604195956
product price: $47.49
/eaKey Features
Overall Length
2.0000" (2)
Length of Cut
0.3750" (3/8)
Milling Diameter
0.1250" (1/8)
Shank Dia.
0.2500" (1/4)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
761808-C3
Zoro #
G604195956
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.3750" (3/8)
Milling Diameter
0.1250" (1/8)
Shank Dia.
0.2500" (1/4)
Details
Number of Flutes
4
Finish
C3
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.