Zoro Homepage

Miniature End Mill - Square - Stub & Standard, 0.0170", Shank Dia.: 1/8"

  • Mfr # 14017

  • Zoro # G7053964


product price: $29.75
/ea

Key Features

Number of Flutes
4
Length of Cut
0.0260"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0170"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14017
Zoro #
G7053964
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0260"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0170"
Cutter Dia.
0.0170"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Coating
UN
LOC Multiple
(1.5x)

Description

0.0170" Cutter DIA x 0.0260" Length of Cut Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.