
Miniature End Mill - Square - Stub & Standard, 0.0210"
Mfr # 72021-C3
Zoro # G7034827
product price: $36.85
/eaKey Features
Number of Flutes
2
Length of Cut
0.0630"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72021-C3
Zoro #
G7034827
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0630"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0210"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0210"
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
LOC Multiple
(3x)
Coating
C3
Description
0.0210" Cutter DIA x 0.0630" Length of Cut Carbide Square End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.