Miniature End Mill - Square - Stub & Standard 0.0390" (1 mm) Cutter DIA x 0.1170" Length of Cut

  • Mfr # 72039-C4

  • Zoro # G302588227


product price:  $49.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.1170"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0390" (1 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72039-C4
Zoro #
G302588227
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1170"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0390" (1 mm)

Details

Number of Flutes
2
Finish
C4
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0390" (1 mm) Cutter DIA x 0.1170" Length of Cut Carbide Square End Mill, 2 Flutes, Amorphous Diamond Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.