
Miniature End Mill - Square - Stub & Standard, 0.1100", Length of Cut: 0.1650"
Mfr # 50202-C3
Zoro # G7219469
product price: $28.59
/eaKey Features
Number of Flutes
2
Length of Cut
0.1650"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50202-C3
Zoro #
G7219469
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1650"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.1100"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1100" (2.8 mm)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
LOC Multiple
(1.5x)
Coating
C3
SAE or Metric
SAE
Description
0.1100" Cutter DIA x 0.1650" Length of Cut Carbide Square End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.