
Miniature End Mill - Square - Stub & Standard 0.1240" Cutter DIA x 0.3720" Length of Cut
Mfr # 73124
Zoro # G502588256
product price:Â $22.79
/eaKey Features
Number of Flutes
4
Length of Cut
0.3720"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73124
Zoro #
G502588256
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.3720"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.1240"
Details
Number of Flutes
4
Finish
UN
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.1240" Cutter DIA x 0.3720" Length of Cut Carbide Square End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.