Zoro Homepage

Miniature End Mill - Square - Stub & Standard, 0.1406" (9/64)

  • Mfr # 50209

  • Zoro # G7216459


product price: $20.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.2200"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50209
Zoro #
G7216459
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2200"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
9/64"
Cutter Dia.
0.1406" (9/64)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(1.5x)
SAE or Metric
SAE
Coating
UN

Description

0.1406" (9/64) Cutter DIA x 0.2200" Length of Cut Carbide Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.