
Miniature End Mill - Square - Stub & Standard, 0.2031" (13/64), Finish - Machining: AlTiN
Mfr # 72190-C3
Zoro # G7048775
product price: $31.39
/eaKey Features
Number of Flutes
2
Length of Cut
0.6250" (5/8)
Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72190-C3
Zoro #
G7048775
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.6250" (5/8)
Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Milling Dia.
13/64"
Cutter Dia.
0.2031" (13/64)
Shank Diameter
0.2500" (1/4)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating
C3
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.2031" (13/64) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.