
Miniature End Mill - Square - Stub & Standard
Mfr # 50311
Zoro # G001018810
product price: $21.29
/eaKey Features
Number of Flutes
4
Length of Cut
0.3120" (5/16)
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50311
Zoro #
G001018810
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.3120" (5/16)
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Cutting Dia.
0.1718"
Details
Number of Flutes
4
Finish
UN
LOC Multiple
(1.5x)
SAE or Metric
SAE
Description
0.1718" Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Square End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.