Zoro Homepage

Miniature End Mill - Tapered - Ball, 0.0300"

  • Mfr # 840430

  • Zoro # G7127035


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.3000"
Shank Dia.
3/16"
Milling Dia.
0.0300"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840430
Zoro #
G7127035
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3000"
Shank Dia.
3/16"
Milling Dia.
0.0300"
Overall Length
3.0000" (3)
Cutter Dia.
0.0300"
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
3
Included Angle
8
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(10x)
Coating
UN
SAE or Metric
SAE
Angle per Side
4

Description

0.0300" Cutter DIA x 0.3000" Length of Cut Carbide Tapered Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.