Zoro Homepage

Miniature End Mill - Tapered - Ball, 0.0600"

  • Mfr # 34460-C6

  • Zoro # G7113087


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.6000"
Shank Dia.
1/4"
Milling Dia.
0.0600"
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34460-C6
Zoro #
G7113087
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6000"
Shank Dia.
1/4"
Milling Dia.
0.0600"
Overall Length
4.0000" (4)
Cutter Dia.
0.0600"
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
3
Material - Machining
Carbide
Included Angle
14
Finish - Machining
AlTiN Nano
SAE or Metric
SAE
LOC Multiple
(10x)
Coating
C6
Angle per Side
7

Description

0.0600" Cutter DIA x 0.6000" Length of Cut Carbide Tapered Ball End Mill, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.