Shop HARVEY TOOL
See all product information
Create Account
Miniature End Mill - Tapered - Ball, 0.0600"
- Mfr # 35360
- Zoro # G7162120
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.6000"
Shank Dia.
3/8"
Overall Length
4.0000" (4)
Milling Dia.
0.0600"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35360
- Zoro #
- G7162120
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- Included Angle
- 20
- Finish - Machining
- Uncoated
- Material - Machining
- Carbide
- LOC Multiple
- (10x)
- SAE or Metric
- SAE
- Coating
- UN
- Angle per Side
- 10
Dimensions
- Length of Cut
- 0.6000"
- Shank Dia.
- 3/8"
- Overall Length
- 4.0000" (4)
- Milling Dia.
- 0.0600"
- Shank Diameter
- 0.3750" (3/8)
- Cutter Dia.
- 0.0600"
Description
0.0600" Cutter DIA x 0.6000" Length of Cut Carbide Tapered Ball End Mill, 3 Flutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.