Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Tapered - Ball, 0.1250" (1/8)

  • Mfr # 21599

  • Zoro # G7185817


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.2500" (1-1/4)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21599
Zoro #
G7185817
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.2500" (1-1/4)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
1/8"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Included Angle
1
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(10x)
Coating
UN
Angle per Side
0.5

Description

0.1250" (1/8) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Tapered Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.