Zoro Homepage

Miniature End Mill - Tapered - Ball, 0.1250" (1/8)

  • Mfr # 21999

  • Zoro # G7160879


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.1920"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21999
Zoro #
G7160879
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.1920"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
1/8"
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
3
Material - Machining
Carbide
Included Angle
6
Finish - Machining
Uncoated
LOC Multiple
(10x)
Coating
UN
Angle per Side
3
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 1.1920" Length of Cut Carbide Tapered Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.