Zoro Homepage

Miniature End Mill - Tapered - Ball, 0.1870" (3/16)

  • Mfr # 881081

  • Zoro # G7174879


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.9370" (15/16)
Shank Dia.
1/2"
Milling Dia.
3/16"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881081
Zoro #
G7174879
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.9370" (15/16)
Shank Dia.
1/2"
Milling Dia.
3/16"
Overall Length
3.0000" (3)
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.1870" (3/16)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle
20
LOC Multiple
(5x)
SAE or Metric
SAE
Angle per Side
10
Coating
UN

Description

0.1870" (3/16) Cutter DIA x 0.9370" (15/16) Length of Cut Carbide Tapered Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.