Zoro Homepage

Miniature End Mill - Tapered - Ball

  • Mfr # 802115

  • Zoro # G401022875


product price: $52.39
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0780" (5/64)
Shank Dia.
0.1250" (1/8)
Finish
UN
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802115
Zoro #
G401022875
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0780" (5/64)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0150" (1/64)

Details

Number of Flutes
3
Finish
UN
SAE or Metric
SAE
Included Angle
40
LOC Multiple
(5x)
Angle per Side
20

Description

0.0150" (1/64) Cutter DIA x 0.0780" (5/64) Length of Cut Carbide Tapered Ball End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.