
Miniature End Mill - Tapered - Ball
Mfr # 881045
Zoro # G801021140
product price: $97.59
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.2500" (1/4)
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
881045
Zoro #
G801021140
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2500" (1/4)
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Cutting Dia.
0.0450"
Details
Number of Flutes
3
Finish
UN
LOC Multiple
(5x)
SAE or Metric
SAE
Angle per Side
10
Included Angle
20
Description
0.0450" Cutter DIA x 0.2500" (1/4) Length of Cut Carbide Tapered Ball End Mill, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.