Zoro Homepage

Miniature End Mill - Tapered - Square, 0.0150" (1/64)

  • Mfr # 20815-C6

  • Zoro # G7048440


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Inch
Taper Angle Per Side
2
Length of Cut
0.1500"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20815-C6
Zoro #
G7048440
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1500"
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Milling Dia.
1/64"
Cutter Dia.
0.0150" (1/64)

Details

Material - Machining
Carbide
Measurement System
Inch
Taper Angle Per Side
2
Number of Flutes
3
Included Angle
4
Finish
C6
Finish - Machining
AlTiN Nano
LOC Multiple
(10x)

Description

0.0150" (1/64) Cutter DIA x 0.1500" Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.