Zoro Homepage

Miniature End Mill - Tapered - Square, 0.0150" (1/64)

  • Mfr # 832815-C6

  • Zoro # G7047880


product price: $62.59
/ea

Key Features

Material - Machining
Carbide
Measurement System
Inch
Taper Angle Per Side
20
Length of Cut
0.0780" (5/64)
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832815-C6
Zoro #
G7047880
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0780" (5/64)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Milling Dia.
1/64"
Cutter Dia.
0.0150" (1/64)

Details

Material - Machining
Carbide
Measurement System
Inch
Taper Angle Per Side
20
Number of Flutes
3
Finish
C6
Single End/Double End
Single End
Included Angle
40
Coolant Through
N
Finish - Machining
AlTiN Nano
Center Cutting
N
LOC Multiple
(5x)
Weldon Flat
N
Chip-Breaker
N

Description

0.0150" (1/64) Cutter DIA x 0.0780" (5/64) Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.