Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Tapered - Square, 0.0450"

  • Mfr # 29445-C6

  • Zoro # G7063755


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.4500"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
0.0450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29445-C6
Zoro #
G7063755
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4500"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
0.0450"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.0450"

Details

Number of Flutes
3
Finish - Machining
AlTiN Nano
Included Angle
20
Material - Machining
Carbide
Coating
C6
SAE or Metric
SAE
LOC Multiple
(10x)
Angle per Side
10

Description

0.0450" Cutter DIA x 0.4500" Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.