Zoro Homepage

Miniature End Mill - Tapered - Square, 0.0450"

  • Mfr # 832845

  • Zoro # G7048714


product price: $74.39
/ea

Key Features

Material - Machining
Carbide
Measurement System
Inch
Taper Angle Per Side
20
Length of Cut
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832845
Zoro #
G7048714
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.0450"
Cutter Dia.
0.0450"

Details

Material - Machining
Carbide
Measurement System
Inch
Taper Angle Per Side
20
Number of Flutes
3
Single End/Double End
Single End
Included Angle
40
Finish
UN
Finish - Machining
Uncoated
Coolant Through
N
Center Cutting
N
Chip-Breaker
N
Weldon Flat
N
LOC Multiple
(5x)

Description

0.0450" Cutter DIA x 0.2500" (1/4) Length of Cut Carbide Tapered Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.