Zoro Homepage

Miniature End Mill - Tapered - Square, 0.0600"

  • Mfr # 922660-C6

  • Zoro # G7064927


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.3120" (5/16)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
0.0600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922660-C6
Zoro #
G7064927
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3120" (5/16)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
0.0600"
Cutter Dia.
0.0600"
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
3
Material - Machining
Carbide
Included Angle
14
Finish - Machining
AlTiN Nano
LOC Multiple
(5x)
Coating
C6
Angle per Side
7
SAE or Metric
SAE

Description

0.0600" Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.